Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 4Ckt 300Mm Sn
Mfr # 2163301043
Zoro # G305925920
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216330
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301043
- Zoro # G305925920
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216330 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Plating min - Mating | 1.000µm |
Pitch - Mating Interface | 2.00mm |
Wire/Cable Type | UL 10002 |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Circuits (Loaded) | 4 |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Color - Resin | Black |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Edgelock-to-Edgelock |
Number of Rows | 1 |
Product Name | EdgeLock |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- JANDORF Togl Switch Dpst 4 Term (61130)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- Molex Communication Cables