Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 4Ckt 150Mm Sn
Mfr # 2163301042
Zoro # G805925949
product price: $8.49
/ea
Sold in multiples of 15 for $127.35
$127.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire Insulation Diameter 1.10-1.40mm
- Termination Interface: Style Crimp or Compression, Straddle Mount-Edge Card
- Material - Resin Nylon
- Wire/Cable Type UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301042
- Zoro # G805925949
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Circuits (Loaded) | 4 |
Current - Maximum per Contact | 3.0A |
Voltage - Maximum | 125V |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 1.000µm |
Pitch - Mating Interface | 2.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1A, 250V AC, Indicating, 10kA at 250V AC (FNA-1)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- Molex Communication Cables