Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 4Ckt 100Mm Sn
Mfr # 2163301041
Zoro # G005925756
product price: $8.39
/ea
Sold in multiples of 15 for $125.85
$125.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216330
- Application Signal, Wire-to-Board
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301041
- Zoro # G005925756
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216330 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Material - Plating Mating | Tin |
Color - Resin | Black |
Plating min - Mating | 1.000µm |
Voltage - Maximum | 125V |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Metal | Phosphor Bronze |
Connector to Connector | Edgelock-to-Edgelock |
Product Name | EdgeLock |
Overmolded | No |
Number of Rows | 1 |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D31)
- HONEYWELL R845A1030 Switching (R845A1030)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- Molex Communication Cables