Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 2Ckt 600Mm Sn
Mfr # 2163301024
Zoro # G805925680
product price: $6.35
/ea
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Voltage - Maximum 125V
- Material - Plating Mating Tin
- Current - Maximum per Contact 3.0A
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301024
- Zoro # G805925680
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 1.000µm |
Color - Resin | Black |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 2 |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Wire/Cable Type | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 12 A, Reversing: No (DPE12B7)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- Molex Communication Cables