Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 2Ckt 150Mm Sn
Mfr # 2163301022
Zoro # G505925713
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216330
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Circuits (Loaded) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301022
- Zoro # G505925713
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216330 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Circuits (Loaded) | 2 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Resin | Nylon |
Pitch - Mating Interface | 2.00mm |
Voltage - Maximum | 125V |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Plating min - Mating | 1.000µm |
Color - Resin | Black |
Single Ended | No |
Product Name | EdgeLock |
Assembly Configuration | Dual Ended Connectors |
Number of Rows | 1 |
Connector to Connector | Edgelock-to-Edgelock |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- Molex Communication Cables