Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 2Ckt 100Mm Sn
Mfr # 2163301021
Zoro # G505925720
product price: $6.25
/ea
Sold in multiples of 15 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216330
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301021
- Zoro # G505925720
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216330 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Material - Resin | Nylon |
Circuits (Loaded) | 2 |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Voltage - Maximum | 125V |
Material - Plating Termination | Tin |
Color - Resin | Black |
Plating min - Mating | 1.000µm |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.00mm |
Wire/Cable Type | UL 10002 |
Overmolded | No |
Connector to Connector | Edgelock-to-Edgelock |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | EdgeLock |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- POLARIS Insulated Multitap Connector, 3.52 In. L (IPLD350-3B)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- Molex Communication Cables