Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clik-Mate 7Ckt Cbl Assy Sr 150Mm Beige
Mfr # 151350702
Zoro # G705925919
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
- Plating min - Termination 0.406µm
- Pitch - Mating Interface 1.50mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350702
- Zoro # G705925919
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 0.406µm |
Pitch - Mating Interface | 1.50mm |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Color - Resin | Beige |
Material - Plating Termination | Tin |
Circuits (Loaded) | 7 |
Gender | Male-Male |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 0.406µm |
Current - Maximum per Contact | 1.5A |
Material - Plating Mating | Tin |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Resin | PBT |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 16/32V AC, 120/240V AC (150SV46A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- Molex Communication Cables