Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clik-Mate 5Ckt Cbl Assy Sr 50Mm Beige
Mfr # 151350500
Zoro # G805925864
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Color - Resin Beige
- Wire Insulation Diameter 1.10mm
- Gender Male-Male
- Circuits (Loaded) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350500
- Zoro # G805925864
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Color - Resin | Beige |
Gender | Male-Male |
Circuits (Loaded) | 5 |
Pitch - Mating Interface | 1.50mm |
Material - Plating Mating | Tin |
Material - Metal | Copper Alloy |
Voltage - Maximum | 100V AC (RMS)/DC |
Current - Maximum per Contact | 1.5A |
Plating min - Mating | 0.406µm |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Material - Resin | PBT |
Number of Rows | 1 |
Plating min - Termination | 0.406µm |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Molex Communication Cables