Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 7Ckt Cbl Assy Sr 600Mm Beige
Mfr # 151350706
Zoro # G905925672
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Lock to Mating Part Yes
- Pitch - Mating Interface 1.50mm
- Material - Plating Mating Tin
- Wire Insulation Diameter 1.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350706
- Zoro # G905925672
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Material - Plating Mating | Tin |
Color - Resin | Beige |
Plating min - Mating | 0.406µm |
Material - Resin | PBT |
Current - Maximum per Contact | 1.5A |
Circuits (Loaded) | 7 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Plating min - Termination | 0.406µm |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Termination | Tin |
Gender | Male-Male |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3239080)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- Molex Communication Cables