Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 7Ckt Cbl Assy Sr 300Mm Beige
Mfr # 151350703
Zoro # G905925696
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15135
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350703
- Zoro # G905925696
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300FBN)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 250V, 30A, Black (GFHW530)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Molex Communication Cables