Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 6Ckt Cbl Assy Sr 450Mm Beige
Mfr # 151350605
Zoro # G605925989
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15135
- Application Signal, Wire-to-Board
- Cable Length 450.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151350605
- Zoro # G605925989
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Molex Communication Cables