Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 6Ckt Cbl Assy Sr 300Mm Beige
Mfr # 151350603
Zoro # G005926043
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15135
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350603
- Zoro # G005926043
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Molex Communication Cables