Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 5Ckt Cbl Assy Sr 450Mm Beige
Mfr # 151350505
Zoro # G105926011
product price: $3.95
/ea
Sold in multiples of 500 for $1,975.00
$1,975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15135
- Type Discrete Wire Assembly
- Cable Length 450.00mm
- Application Signal, Wire-to-Board
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350505
- Zoro # G105926011
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- Molex Communication Cables