Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 5Ckt Cbl Assy Sr 150Mm Beige
Mfr # 151350502
Zoro # G605926047
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15135
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350502
- Zoro # G605926047
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- DON-JO Don-Jo:Blank Wrap Around 90 - Silver (90-S-CW)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- Molex Communication Cables