Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 5Ckt Cbl Assy Sr 100Mm Beige
Mfr # 151350501
Zoro # G905926068
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15135
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Application Signal, Wire-to-Board
- Plating min - Termination 0.406µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350501
- Zoro # G905926068
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Molex Communication Cables