Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 4Ckt Cbl Assy Sr 50Mm Beige
Mfr # 151350400
Zoro # G905925955
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15135
- Type Discrete Wire Assembly
- Cable Length 50.00mm
- Application Signal, Wire-to-Board
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350400
- Zoro # G905925955
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Light Timer System, 2 ft. Sta (JSV2T)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Molex Communication Cables