Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 4Ckt Cbl Assy Sr 300Mm Beige
Mfr # 151350403
Zoro # G705925797
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Lock to Mating Part Yes
- Pitch - Mating Interface 1.50mm
- Circuits (Loaded) 4
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350403
- Zoro # G705925797
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Circuits (Loaded) | 4 |
Material - Metal | Copper Alloy |
Voltage - Maximum | 100V AC (RMS)/DC |
Gender | Male-Male |
Current - Maximum per Contact | 1.5A |
Color - Resin | Beige |
Plating min - Termination | 0.406µm |
Material - Plating Mating | Tin |
Plating min - Mating | 0.406µm |
Termination Interface: Style | Crimp or Compression |
Material - Resin | PBT |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A (PMC164000)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- Molex Communication Cables