Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 4Ckt Cbl Assy Sr 100Mm Beige
Mfr # 151350401
Zoro # G905925894
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15135
- Cable Length 100.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350401
- Zoro # G905925894
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH1021)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Molex Communication Cables