Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 3Ckt Cbl Assy Sr 50Mm Beige
Mfr # 151350300
Zoro # G805925918
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Material - Resin PBT
- Wire Size AWG 24
- Wire/Cable Type UL 1061
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350300
- Zoro # G805925918
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Material - Resin | PBT |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Plating min - Termination | 0.406µm |
Current - Maximum per Contact | 1.5A |
Circuits (Loaded) | 3 |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Plating min - Mating | 0.406µm |
Color - Resin | Beige |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 1.50mm |
Gender | Male-Male |
Voltage - Maximum | 100V AC (RMS)/DC |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, orange flush, 22mm, universal LED, for insertion legend (ZB4BA58)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Molex Communication Cables