Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 3Ckt Cbl Assy Sr 450Mm Beige
Mfr # 151350305
Zoro # G805925925
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Material - Resin PBT
- Plating min - Mating 0.406µm
- Lock to Mating Part Yes
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350305
- Zoro # G805925925
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Material - Resin | PBT |
Plating min - Mating | 0.406µm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 3 |
Color - Resin | Beige |
Plating min - Termination | 0.406µm |
Material - Metal | Copper Alloy |
Gender | Male-Male |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.50mm |
Current - Maximum per Contact | 1.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Count Totalizer (H7EC-NFV-B)
- SPORTSMAN Large Waterproof Generator Cover (GENCOVER-L)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- Molex Communication Cables