Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 3Ckt Cbl Assy Sr 300Mm Beige
Mfr # 151350303
Zoro # G205925921
product price: $2.25
/ea
Sold in multiples of 3000 for $6,750.00
$6,750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 0.406µm
- Material - Metal Copper Alloy
- Circuits (Loaded) 3
- Wire Insulation Diameter 1.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350303
- Zoro # G205925921
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Plating min - Mating | 0.406µm |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 3 |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Color - Resin | Beige |
Current - Maximum per Contact | 1.5A |
Plating min - Termination | 0.406µm |
Material - Resin | PBT |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Gender | Male-Male |
Number of Rows | 1 |
Voltage - Maximum | 100V AC (RMS)/DC |
Pitch - Mating Interface | 1.50mm |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- Molex Communication Cables