Molex

Rectangular Cable Assemblies Clickmate 3Ckt Cbl Assy Sr 100Mm Beige


product price: $2.99
/ea
Sold in multiples of 30 for $89.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 15135
  • Type Discrete Wire Assembly
  • Cable Length 100.00mm
  • Application Signal, Wire-to-Board
  • Circuits (Loaded) 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 100.00mm
Wire Insulation Diameter 1.10mm
Wire Size AWG 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.