Shop All Communication Cables
Molex
Rectangular Cable Assemblies Clickmate 2Ckt Cbl Assy Sr 450Mm Beige
Mfr # 151350205
Zoro # G505925706
product price: $2.19
/ea
Sold in multiples of 4000 for $8,760.00
$8,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Current - Maximum per Contact 1.5A
- Material - Plating Mating Tin
- Plating min - Mating 0.406µm
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151350205
- Zoro # G505925706
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Current - Maximum per Contact | 1.5A |
Material - Plating Mating | Tin |
Plating min - Mating | 0.406µm |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 2 |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Color - Resin | Beige |
Plating min - Termination | 0.406µm |
Number of Rows | 1 |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Resin | PBT |
Gender | Male-Male |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.50mm |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 125A, 600V AC, Indicating (A6D125R)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KLKR01.5)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- Molex Communication Cables