Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 7 Circuit 600Mm
Mfr # 151320706
Zoro # G605925927
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 600.00mm
- Voltage - Maximum 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320706
- Zoro # G605925927
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- Molex Communication Cables