Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 7 Circuit 300Mm
Mfr # 151320703
Zoro # G205925952
product price: $5.49
/ea
Sold in multiples of 20 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Resin High Temperature Thermoplastic
- Voltage - Maximum 150V
- Number of Rows 1
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320703
- Zoro # G205925952
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Material - Resin | High Temperature Thermoplastic |
Voltage - Maximum | 150V |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 2.5A |
Gender | Female-Female |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 7 |
Material - Plating Mating | Gold |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130VH)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Molex Communication Cables