Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 7 Circuit 150Mm
Mfr # 151320702
Zoro # G005925893
product price: $4.89
/ea
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320702
- Zoro # G005925893
- Country of Origin Indonesia
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E020)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- Molex Communication Cables