Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 7 Circuit 100Mm
Mfr # 151320701
Zoro # G605925767
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Material - Resin High Temperature Thermoplastic
- Wire Size AWG 24
- Current - Maximum per Contact 2.5A
- Pitch - Mating Interface 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320701
- Zoro # G605925767
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Material - Resin | High Temperature Thermoplastic |
Current - Maximum per Contact | 2.5A |
Pitch - Mating Interface | 1.50mm |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 7 |
Material - Plating Termination | Tin |
Voltage - Maximum | 150V |
Gender | Female-Female |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- Molex Communication Cables