Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 6 Circuit 50Mm
Mfr # 151320600
Zoro # G505925744
product price: $4.55
/ea
Sold in multiples of 20 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Type Discrete Wire Assembly
- Cable Length 50.00mm
- Application Signal, Wire-to-Board
- Wire Insulation Diameter 1.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320600
- Zoro # G505925744
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- RELAY & CONTROL Relay & Control RS-5 2 HP Reversing Drum Control (RS-5)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating (L50QS250.V)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Molex Communication Cables