Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 6 Circuit 450Mm
Mfr # 151320605
Zoro # G405925691
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Gender Female-Female
- Material - Metal Copper Alloy
- Material - Plating Mating Gold
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151320605
- Zoro # G405925691
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Gender | Female-Female |
Material - Metal | Copper Alloy |
Material - Plating Mating | Gold |
Lock to Mating Part | Yes |
Color - Resin | Black |
Number of Rows | 1 |
Pitch - Mating Interface | 1.50mm |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Material - Resin | High Temperature Thermoplastic |
Voltage - Maximum | 150V |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- Molex Communication Cables