Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 6 Circuit 100Mm
Mfr # 151320601
Zoro # G305925722
product price: $4.35
/ea
Sold in multiples of 1500 for $6,525.00
$6,525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Color - Resin Black
- Material - Metal Copper Alloy
- Gender Female-Female
- Voltage - Maximum 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320601
- Zoro # G305925722
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Color - Resin | Black |
Material - Metal | Copper Alloy |
Gender | Female-Female |
Voltage - Maximum | 150V |
Circuits (Loaded) | 6 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 3.0A |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Material - Resin | High Temperature Thermoplastic |
Pitch - Mating Interface | 1.50mm |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP301-1/4-200'-BLACK-SPOOL)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- Molex Communication Cables