Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 5 Circuit 50Mm
Mfr # 151320500
Zoro # G205925846
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Color - Resin Black
- Voltage - Maximum 150V
- Termination Interface: Style Crimp or Compression
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320500
- Zoro # G205925846
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Color - Resin | Black |
Voltage - Maximum | 150V |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Gender | Female-Female |
Current - Maximum per Contact | 3.0A |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Gold |
Material - Resin | High Temperature Thermoplastic |
Circuits (Loaded) | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- GENIE Fuel Filter Element, Kubota (839200GT)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- Molex Communication Cables