Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 5 Circuit 450Mm
Mfr # 151320505
Zoro # G505925775
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Circuits (Loaded) 5
- Pitch - Mating Interface 1.50mm
- Material - Resin High Temperature Thermoplastic
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320505
- Zoro # G505925775
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Circuits (Loaded) | 5 |
Pitch - Mating Interface | 1.50mm |
Material - Resin | High Temperature Thermoplastic |
Gender | Female-Female |
Color - Resin | Black |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Material - Plating Mating | Gold |
Number of Rows | 1 |
Voltage - Maximum | 150V |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables