Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 5 Circuit 150Mm
Mfr # 151320502
Zoro # G605925804
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
- Current - Maximum per Contact 3.0A
- Material - Plating Mating Gold
- Circuits (Loaded) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320502
- Zoro # G605925804
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 3.0A |
Material - Plating Mating | Gold |
Circuits (Loaded) | 5 |
Color - Resin | Black |
Voltage - Maximum | 150V |
Material - Resin | High Temperature Thermoplastic |
Pitch - Mating Interface | 1.50mm |
Lock to Mating Part | Yes |
Gender | Female-Female |
Material - Metal | Copper Alloy |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Molex Communication Cables