Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 5 Circuit 100Mm
Mfr # 151320501
Zoro # G005925800
product price: $3.35
/ea
Sold in multiples of 1500 for $5,025.00
$5,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Cable Length 100.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320501
- Zoro # G005925800
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Molex Communication Cables