Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 4 Circuit 450Mm
Mfr # 151320405
Zoro # G905925597
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Type Discrete Wire Assembly
- Cable Length 450.00mm
- Application Signal, Wire-to-Board
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151320405
- Zoro # G905925597
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- Molex Communication Cables