Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 4 Circuit 300Mm
Mfr # 151320403
Zoro # G605925590
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320403
- Zoro # G605925590
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8/10A, 600V AC, Non-Indicating (ATDR8/10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- Molex Communication Cables