Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 2 Circuit 100Mm
Mfr # 151310201
Zoro # G705925964
Sold in multiples of 1500 for $4,335.00
$4,335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Color - Resin Black
- Termination Interface: Style Crimp or Compression
- Material - Plating Termination Tin
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151310201
- Zoro # G705925964
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Voltage - Maximum | 150V |
Current - Maximum per Contact | 2.5A |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Material - Plating Mating | Gold |
Gender | Female-Female |
Material - Resin | High Temperature Thermoplastic |
Pitch - Mating Interface | 1.00mm |
Circuits (Loaded) | 2 |
Number of Rows | 1 |
Wire/Cable Type | UL 1571 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 150A, 2 Pole, 120/240V AC (UBITBFP1502)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- Molex Communication Cables