Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 12 Circuit 150Mm
Mfr # 151321202
Zoro # G005926203
product price: $6.59
/ea
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151321202
- Zoro # G005926203
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNF75)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Molex Communication Cables