Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 12 Circuit 100Mm
Mfr # 151321201
Zoro # G905926242
Sold in multiples of 2000 for $13,980.00
$13,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Number of Rows 1
- Lock to Mating Part Yes
- Voltage - Maximum 150V
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151321201
- Zoro # G905926242
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Number of Rows | 1 |
Lock to Mating Part | Yes |
Voltage - Maximum | 150V |
Material - Plating Mating | Gold |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Color - Resin | Black |
Material - Resin | High Temperature Thermoplastic |
Gender | Female-Female |
Circuits (Loaded) | 12 |
Current - Maximum per Contact | 2.5A |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 1.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- Molex Communication Cables