Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 10 Circuit 450Mm
Mfr # 151321005
Zoro # G805926205
product price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Material - Plating Termination Tin
- Gender Female-Female
- Material - Metal Copper Alloy
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151321005
- Zoro # G805926205
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Details
Material - Plating Termination | Tin |
Gender | Female-Female |
Material - Metal | Copper Alloy |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 10 |
Current - Maximum per Contact | 2.5A |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Voltage - Maximum | 150V |
Pitch - Mating Interface | 1.50mm |
Material - Resin | High Temperature Thermoplastic |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT266)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Molex Communication Cables