Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 10 Circuit 150Mm
Mfr # 151321002
Zoro # G405926155
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Lock to Mating Part Yes
- Color - Resin Black
- Material - Metal Copper Alloy
- Voltage - Maximum 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151321002
- Zoro # G405926155
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Lock to Mating Part | Yes |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Voltage - Maximum | 150V |
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 1061 |
Material - Resin | High Temperature Thermoplastic |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 2.5A |
Gender | Female-Female |
Circuits (Loaded) | 10 |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- Molex Communication Cables