Shop All Communication Cables
Molex
Rectangular Cable Assemblies Cable-Assy Picolock 10 Circuit 100Mm
Mfr # 151321001
Zoro # G005926104
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15132
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151321001
- Zoro # G005926104
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 24 |
Wire Insulation Diameter | 1.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' EMT Plastic Bushing, 25PK (EMTB200)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- HONEYWELL Lmt Swtch Hd, Wbbl Stck, Top, 5.5 In, .44 lb (LSZ1KHC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Molex Communication Cables