Shop All Communication Cables
Molex
Rectangular Cable Assemblies 7 Circuit 600Mm Picoblade
Mfr # 151340706
Zoro # G305925630
product price: $4.89
/ea
Sold in multiples of 1000 for $4,890.00
$4,890.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Plating Termination Tin
- Material - Metal Phosphor Bronze
- Plating min - Termination 0.914µm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151340706
- Zoro # G305925630
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.90mm |
Details
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Plating min - Termination | 0.914µm |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Gender | Female-Female |
Color - Resin | Natural |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 0.889µm |
Material - Resin | Polyester |
Material - Plating Mating | Tin |
Circuits (Loaded) | 7 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- Molex Communication Cables