Shop All Wire Terminals
Molex
Receptacle Terminal Assy-6Mm Cst 6 Awg
Mfr # 2046081006
Zoro # G005980809
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Series 204608
- Application Power, Wire-to-Board, Wire-to-Busbar
- Max. Voltage 300V
- Connection Type Female, Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2046081006
- Zoro # G005980809
- Country of Origin Malaysia
- Category Wire Terminals
Dimensions
Diameter | 6.00mm |
Wire Size (AWG) | 6 |
Details
Wire Range | 6 AWG |
Series | 204608 |
Application | Power, Wire-to-Board, Wire-to-Busbar |
Max. Voltage | 300V |
Connection Type | Female, Crimp or Compression |
Connection Material | Copper Alloy |
Material - Plating Termination | Silver |
Current - Maximum per Contact | 80.0A |
Termination Interface Style | Crimp or Compression |
Durability (mating cycles max) | 200 |
Product Name | PowerWize,PowerWize BMI |
Gender | Female |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Connection, 4-Hole, 2-Way (FS-5512 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1733)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RB14-6FL)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- Molex Wire Connectors & Disconnects