Shop All Headers & Wire Housings
Molex
Receptacle Housing For L1Nk 300- 1X4 Ck
Mfr # 2092090004
Zoro # G805909901
product price: $0.28
/ea
Sold in multiples of 400 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Material Nylon
- Connector Type Receptacle
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2092090004
- Zoro # G805909901
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Material | Nylon |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Hole Center to Center | 3 mm |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 30A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-30)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings