Shop All Single Straight Blade Receptacles
Molex
RECEPTACLE ASSY 6CKT1.8MM SLD WTW
Mfr # 204220-0006
Zoro # G4041798
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Flammability 94V-0
- Lock to Mating Part Yes
- Pitch - Mating Interface 1.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 204220-0006
- Zoro # G4041798
- Country of Origin Japan
- Category Single Straight Blade Receptacles
Details
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.80mm |
Polarized to Mating Part | Yes |
UL | E29179 |
Circuits (maximum) | 6 |
Number of Rows | 1 |
Circuits Detail | No Seal Plugs |
Material - Resin | Nylon |
Gender | Receptacle |
Pitch - Termination Interface | 1.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 2 Pole, 600V AC (HJA260301)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- LEVITON Receptacle, 20 A Amps, 250VAC, Duplex Outlet, 6-20R, Red (8400-R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGF129)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- Molex Single Straight Blade Receptacles