Shop All Single Straight Blade Receptacles
Molex
RECEPTACLE ASSY 4CKT1.8MM SLD WTW
Mfr # 204220-0004
Zoro # G4039740
Sold in multiples of 45 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 4
- Material - Resin Nylon
- Pitch - Termination Interface 1.80mm
- Number of Rows 1
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 204220-0004
- Zoro # G4039740
- Country of Origin Japan
- Category Single Straight Blade Receptacles
Details
Circuits (maximum) | 4 |
Material - Resin | Nylon |
Pitch - Termination Interface | 1.80mm |
Number of Rows | 1 |
Gender | Receptacle |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 1.80mm |
Circuits Detail | No Seal Plugs |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (5479)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- Molex Straight Blade Devices