Shop All Single Straight Blade Receptacles
Molex
RECEPTACLE ASSY 2CKT1.8MM SLD WTW
Mfr # 204220-0002
Zoro # G4039083
Sold in multiples of 45 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Circuits (maximum) 2
- Flammability 94V-0
- Circuits Detail No Seal Plugs
- Pitch - Termination Interface 1.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 204220-0002
- Zoro # G4039083
- Country of Origin Japan
- Category Single Straight Blade Receptacles
Details
Polarized to Mating Part | Yes |
Circuits (maximum) | 2 |
Flammability | 94V-0 |
Circuits Detail | No Seal Plugs |
Pitch - Termination Interface | 1.80mm |
Color - Resin | Black |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Gender | Receptacle |
Pitch - Mating Interface | 1.80mm |
Material - Resin | Nylon |
UL | E29179 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (SNAP8200ITRA)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- Molex Single Straight Blade Receptacles