Shop All Single Straight Blade Receptacles
Molex
RECEPTACLE ASSY 10CKT1.8MM SLD WTW
Mfr # 204220-0010
Zoro # G4043268
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits Detail No Seal Plugs
- Gender Receptacle
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 10
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 204220-0010
- Zoro # G4043268
- Country of Origin Japan
- Category Single Straight Blade Receptacles
Details
Circuits Detail | No Seal Plugs |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 10 |
Number of Rows | 1 |
Pitch - Mating Interface | 1.80mm |
Material - Resin | Nylon |
Flammability | 94V-0 |
Pitch - Termination Interface | 1.80mm |
Polarized to Mating Part | Yes |
Color - Resin | Black |
UL | E29179 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- MARINCO 20A 125V STRAIGHT BLADE POWER INLET WHITE (200BBIW.RV)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- Molex Straight Blade Devices