Shop All Hazardous Location Plugs
Molex
REC U12 5P AC MA M16 BM SOL SHD BRA AU
Mfr # 1200845181
Zoro # G7770600
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Material - Component Nickel-plated Brass
- Voltage - Maximum 250V AC/DC
- Type PCB Mount
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200845181
- Zoro # G7770600
- UPC # 78172538864
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Material - Component | Nickel-plated Brass |
Voltage - Maximum | 250V AC/DC |
Type | PCB Mount |
Gender | Male |
Poles | 5 |
Series | 120084 |
Panel Mount | Back |
Keyway | Single |
Product Name | Ultra-Lock (M12) |
IP Rating | IP69K |
Temperature Range - Operating | -25°C to +90°C |
Current - Maximum per Contact | 4.0A |
Orientation | Straight |
Coupling Type | External Thread |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2IN-AC110/120(S))
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices